Shop All Chemicals Starting with I
Spectrum
IPA, 99 Pct, USP, EP, BP, JP, 4L, Plas
Mfr # IS115-4LTPL
Zoro # G8037939
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Chemical Grade USP
- Chemical Container Type Jug
- Molecular Weight 60.10
- Chemical Container Size 4 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # IS115-4LTPL
- Zoro # G8037939
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Item | Isopropyl Alcohol, EP, BP, JP |
Chemical Container Material | Plastic |
Chemical Grade | USP |
Chemical Container Type | Jug |
Molecular Weight | 60.10 |
Concentration | 99% |
Shelf Life | 12 mo |
Chemical Formula | C3H8O |
CAS Number | 67-63-0 |
Shipping Restrictions | UN1219, Isopropanol, 3, PG II |
Description
Isopropyl Alcohol, EP, BP, JP, Concentration 99 Percent, CAS Number 67-63-0, Molecular Weight 60.10, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 12 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK33 (RST3-S)
- DICKEY-JOHN Soil Compaction Tester (155850003ASG1)
- OPTIMA SCALES Optima Scales OPF-N15 Precision Balance - 15kg x 0.5g (OPF-N15)
- AMSCOPE 100X (Oil) Darkfield Microscope Plan Objective w/ Iris (PA100X-IRIS)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- Spectrum Chemicals Starting with I