Shop All Chemicals Starting with I
Spectrum
IPA, 99 Pct, USP, EP, BP, JP, 4L, Gls
Mfr # IS115-4LTGL
Zoro # G7993653
Free Shipping & Returns
$288.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 99%
- Shelf Life 12 mo
- Chemical Formula C3H8O
- Molecular Weight 60.10
- Chemical Container Size 4 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # IS115-4LTGL
- Zoro # G7993653
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 4 L |
Details
Item | Isopropyl Alcohol, EP, BP, JP |
Concentration | 99% |
Shelf Life | 12 mo |
Chemical Formula | C3H8O |
Molecular Weight | 60.10 |
Shipping Restrictions | UN1219, Isopropanol, 3, PG II |
Chemical Grade | USP |
Chemical Container Type | Bottle |
CAS Number | 67-63-0 |
Chemical Container Material | Amber Glass |
Description
Isopropyl Alcohol, EP, BP, JP, Concentration 99 Percent, CAS Number 67-63-0, Molecular Weight 60.10, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 12 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Alkalinity, 0to 200 PPM (4491-DR-01)
- INDUSTRIAL MAGNETICS Ceramic Magnetic Separation ROD1"dia (GT1600C)
- CHEMTRONICS Swab, 6 in L, 5 in Hand L, PK100 (25183)
- MENDA Dispensing Bottle, 6 oz., Automatic (35508)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- RPI IPTG, 200 G (I56000-200.0)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- Spectrum Chemicals Starting with I