Shop All Chemicals Starting with I
Spectrum
Inositol, FCC, 2.5kg
Mfr # I1004-2.5KG13
Zoro # G7926453
product price: $1,838.99
/ea
Free Shipping & Returns
$1,838.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Grade FCC
- Chemical Formula C6H12O6
- Chemical Container Type Drum
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # I1004-2.5KG13
- Zoro # G7926453
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Inositol, FCC |
Shelf Life | 24 mo |
Chemical Grade | FCC |
Chemical Formula | C6H12O6 |
Chemical Container Type | Drum |
Chemical Container Material | Plastic |
Molecular Weight | F.W. 180.16 |
CAS Number | 87-89-8 |
Description
Inositol, FCC, CAS Number 87-89-8, Molecular Weight F.W. 180.16, Chemical Formula C6H12O6, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 5MP USB 2.0 Color CCD C-Mount Microscope Camera with Reduction Lens (MU500-CCD)
- YSI Cal Solution, Ammonium, 1 mg/L, 500 mL (3841)
- FORTUNA Reusable Glass Syringe, Glass Luer, 5 mL (7.102-33)
- HEATHROW SCIENTIFIC 40 SLIDE HOLDER POLYETHYLENE (HS15981A)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- Spectrum Chemicals Starting with I