Shop All Chemicals Starting with I
Spectrum
Inositol, FCC, 100g
Mfr # I1004-100GM06
Zoro # G7927950
Free Shipping & Returns
$151.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade FCC
- CAS Number 87-89-8
- Molecular Weight F.W. 180.16
- Shelf Life 24 mo
- Chemical Formula C6H12O6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # I1004-100GM06
- Zoro # G7927950
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 100 g |
Details
Item | Inositol, FCC |
Chemical Grade | FCC |
CAS Number | 87-89-8 |
Molecular Weight | F.W. 180.16 |
Shelf Life | 24 mo |
Chemical Formula | C6H12O6 |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Description
Inositol, FCC, CAS Number 87-89-8, Molecular Weight F.W. 180.16, Chemical Formula C6H12O6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 250mL, 20mL, Polypropyln, Wht, PK100 (BTC0250)
- QUINCY LAB Wire Shelf, Model 20 Ovens (201-2000)
- LAMOTTE SMART Reagent, Nitrate, 0-3 ppm, 20 Tests (3649-01-SC)
- RPI Triton X-100, Reagent Grade, 1 Gal (400001)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- RPI IPTG, 200 G (I56000-200.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- Spectrum Chemicals Starting with I