Shop All Chemicals Starting with I
Spectrum
Indole-3-butyric Acid, 5g
Mfr # IN127-5GM02
Zoro # G8036329
product price: $55.89
/ea
$55.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 203.23
- Chemical Container Material Amber Glass
- CAS Number 133-32-4
- Chemical Grade Lab
- Chemical Container Size 5 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # IN127-5GM02
- Zoro # G8036329
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 5 g |
Details
Item | Indole-3-Butyric Acid |
Molecular Weight | F.W. 203.23 |
Chemical Container Material | Amber Glass |
CAS Number | 133-32-4 |
Chemical Grade | Lab |
Shelf Life | 24 mo |
Chemical Formula | C12H13NO2 |
Chemical Container Type | Bottle |
Product Type | Indole-3-butyric Acid |
Description
Indole-3-butyric Acid, CAS Number 133-32-4, Molecular Weight F.W. 203.23, Chemical Formula C12H13NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Industrial Temperature Probe, Type J, 9 (90446-82)
- GLOBE SCIENTIFIC Microscope CoverGlass, Clear, 18x18mm, PK10 (1401-20)
- ZORO SELECT Swivel Adapter for Telescopic Dipper (5325.)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Meker, Natural Fuel (CH0996NG)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- Spectrum Chemicals Starting with I