Shop All Tags
Spectrum
Identification Tag, Tan, 4inHx2inW
Mfr # 37082
Zoro # G2096319
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Tan
- Height 4 in
- Width 2 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4 in |
Width | 2 in |
Mounting Hole Size | 5/16 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Trico logo, phone number and web address, Height 4 in, Indoor/Outdoor Usage Indoor/Outdoor, Language No Text, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 5/16 in, Number of Tags 8, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Trico Logo, Preprinted Legend Phone Number and Email Address
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® O56107 DuraScrim„¢ Snap Fly Front Overall, Yellow, 4XL (O56107.4X)
- ZORO SELECT Asbestos Fiberset PM, Fiberlock, Clear (7475-5)
- SELLSTROM Fire Blanket, Fiberglass (S97467)
- GVS-RPB T200 (17-210-22)
- SPECTRUM Identification Tag, Purple, 4inHx2inW (37080)
- SPECTRUM Identification Tag, Gray, 4inHx2inW (37083)
- SPECTRUM Identification Tag, Dark Green, 4inHx2inW (37081)
- SPECTRUM Identification Tag, Red, 4inHx2inW (37075)
- SPECTRUM Identification Tag, Yellow, 4inHx2inW (37077)
- SPECTRUM Identification Tag, Orange, 4inHx2inW (37076)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86456)
- Spectrum Tags