Shop All Chemicals Starting with I
Spectrum
Idebenone, 100g
Mfr # I2016-100GM06
Zoro # G7959268
product price: $1,805.99
/ea
Free Shipping & Returns
$1,805.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 338.44
- Chemical Container Size 100 g
- CAS Number 58186-27-9
- Shelf Life 24 mo
- Chemical Container Material Amber Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # I2016-100GM06
- Zoro # G7959268
- Country of Origin United States
- Category Chemicals Starting with I
Dimensions
Chemical Container Size | 100 g |
Details
Item | Idebenone |
Molecular Weight | F.W. 338.44 |
CAS Number | 58186-27-9 |
Shelf Life | 24 mo |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Chemical Formula | C19H30O5 |
Chemical Grade | Lab |
Description
Idebenone, CAS Number 58186-27-9, Molecular Weight F.W. 338.44, Chemical Formula C19H30O5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET INDUSTRIES Sonnet Industries B-189 4 x 30 in. Wide Field Binocular With Carrying Case (B-189)
- QUINCY LAB Motor, 115 Volt, AF Models (205-2030)
- GRAYMILLS Ultrasonic Parts Washer, 13" Overall L (BTV-065B)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239213)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- Spectrum Chemicals Starting with I