Shop All Chemicals Starting with H
Spectrum
Hydroxyurea, 25g
Mfr # H0310-25G
Zoro # G8181822
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 25 g
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Chemical Formula CH4N2O2
- Molecular Weight 76.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0310-25G
- Zoro # G8181822
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 25 g |
Details
Item | Hydroxyurea |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Chemical Formula | CH4N2O2 |
Molecular Weight | 76.05 |
Shelf Life | 24 mo |
CAS Number | 127-07-1 |
Chemical Grade | Reagent |
Description
Hydroxyurea, CAS Number 127-07-1, Molecular Weight 76.05, Chemical Formula CH4N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent Refill, For Use With 4EVT7 (R-2056)
- KIMBLE CHASE Filtering Flask, 4000mL (27060-4000)
- COMPLETE TRACTOR Bucket Clamp 2" ID, 16.500" Length (3013-1719)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 30 ml, Amber, HDPE, 72PK (33461)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- Spectrum Chemicals Starting with H