Shop All Chemicals Starting with H
Spectrum
Hydroxymethylferrocene, 5g
Mfr # H0464-5G
Zoro # G8223901
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 5 g
- Molecular Weight 216.06
- CAS Number 1273-86-5
- Chemical Container Material Clear Glass
- Chemical Formula C11H12FeO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0464-5G
- Zoro # G8223901
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 5 g |
Details
Item | Hydroxymethylferrocene |
Molecular Weight | 216.06 |
CAS Number | 1273-86-5 |
Chemical Container Material | Clear Glass |
Chemical Formula | C11H12FeO |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Description
Hydroxymethylferrocene, CAS Number 1273-86-5, Molecular Weight 216.06, Chemical Formula C11H12FeO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1.6" x 1-5/16" x 1" #8 Black Rubber Stoppers 3PK (65882)
- DYNALON PTFE Beaker, w/Pouring Spout 25 mL (312034)
- UNITED SCIENTIFIC Flask Stand (45105)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101B)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- Spectrum Chemicals Starting with H