Shop All Chemicals Starting with H
Spectrum
Hydroxylamine Hdrchlrd, Crs, Rgt, ACS, 500g
Mfr # H1085-500GM
Zoro # G8017410
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 g
- Molecular Weight 69.49
- Chemical Grade ACS
- Shipping Restrictions UN2923, Corrosive Solid, Toxic, n.o.s. (Hydroxylamine Hydrochloride), 8 (6.1), PG III
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H1085-500GM
- Zoro # G8017410
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 g |
Details
Item | Hydroxylamine Hydrochloride, Crystal, Reagent, ACS |
Molecular Weight | 69.49 |
Chemical Grade | ACS |
Shipping Restrictions | UN2923, Corrosive Solid, Toxic, n.o.s. (Hydroxylamine Hydrochloride), 8 (6.1), PG III |
Chemical Container Type | Bottle |
CAS Number | 5470-11-1 |
Shelf Life | 18 mo |
Chemical Container Material | Amber Glass |
Chemical Formula | NH2OH x HCl |
Description
Hydroxylamine Hydrochloride, Crystal, Reagent, ACS, CAS Number 5470-11-1, Molecular Weight 69.49, Chemical Formula NH2OH x HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Shelf Life 18 mo, Shipping Restrictions UN2923, Corrosive Solid, Toxic, n.o.s. (Hydroxylamine Hydrochloride), 8 (6.1), PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTRONICS Swab, 6 in L, 5 in Hand L, PK100 (25183)
- CHEMGLASS Vial Cap, 20mL, PK100 (CG-4912-05)
- DYNALON Lab Tray, Round, 3 X 10 Dia, Poly (109844)
- YSI Maintenance Kit (5745)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- RPI Hematoxylin, 100g (H12000-100.0)
- Spectrum Chemicals Starting with H