Shop All Chemicals Starting with H
Spectrum
Hydroxyethyl Cellulose, 25g
Mfr # H0392-25G
Zoro # G8125980
product price: $41.75
/ea
$41.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Shelf Life 24 mo
- CAS Number 9004-62-0
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0392-25G
- Zoro # G8125980
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 25 g |
Details
Item | Hydroxyethyl Cellulose |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
CAS Number | 9004-62-0 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Description
Hydroxyethyl Cellulose, CAS Number 9004-62-0, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- SP SCIENCEWARE Bottle, Wide, 16 Oz, HDPE, PK12 (F10625-0007)
- PLEWS-EDELMANN 1 Quart Utility Funnel (75-007)
- CHEMGLASS Adapter, Joint, 24/40 (CG-1042-E-01)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- Spectrum Chemicals Starting with H