Shop All Chemicals Starting with H
Spectrum
Hydroxydiphenylamine, 25g, Amber Glass
Mfr # H1496-25GM
Zoro # G8018530
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 185.23
- Concentration 100%
- Chemical Formula C12H11NO
- Shelf Life 24 mo
- Chemical Container Size 25 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H1496-25GM
- Zoro # G8018530
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 25 g |
Details
Item | 3-Hydroxydiphenylamine |
Molecular Weight | 185.23 |
Concentration | 100% |
Chemical Formula | C12H11NO |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Chemical Container Material | Amber Glass |
CAS Number | 101-18-8 |
Description
3-Hydroxydiphenylamine, Concentration 100 Percent, CAS Number 101-18-8, Molecular Weight 185.23, Chemical Formula C12H11NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- BEL-ART Safety Wash Bottles, Deionized Water, 4/PK (249152)
- F MATIC Twist Mountain Breeze Refill Sample (SAMPLE-TW300)
- AMSCOPE 72 LED Compact Four-Zone Microscope Ring Light with Adapter (LED-72AM)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- Spectrum Chemicals Starting with H