Shop All Chemicals Starting with H
Spectrum
Hydrofluoric Acid, 500mL, PK6
Mfr # H1124-500MLPL0R
Zoro # G7932823
product price: $1,078.99
/pk 6, $179.83/ea
Free Shipping & Returns
$1,078.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Grade Purified
- CAS Number 7664-39-3
- Shelf Life 24 mo
- Chemical Container Size 500 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H1124-500MLPL0R
- Zoro # G7932823
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Hydrofluoric Acid |
Chemical Container Type | Bottle |
Chemical Grade | Purified |
CAS Number | 7664-39-3 |
Shelf Life | 24 mo |
Shipping Restrictions | UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II |
Chemical Container Material | Plastic |
Chemical Formula | HF |
Molecular Weight | 20.01 |
Description
Hydrofluoric Acid, CAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN1790, Hydrofluoric acid, solution, 8 (6.1), PG II, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: LA, ME, MN, NH, NY, PR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Wooden Handle Lab Spatula, 6" Blade, 1" Blade Width, 10.4" Length (A2Z-ZR134)
- INDUSTRIAL TEST SYSTEMS Test Strips, Home Water Quality, PK23 (481199)
- ADVANTECH Sieve, #60, S/S, 8 In, Full Ht (60SS8F)
- DYNALON STIR BAR RETRIEVER 18 IN POLYPROPYLENE (303305)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- Spectrum Chemicals Starting with H