Shop All Chemicals Starting with H
Spectrum
Hydrofluoric Acid, 500mL, PK6
Mfr # H1053-500ML0R
Zoro # G7996578
product price: $582.99
/pk 6, $97.17/ea
Free Shipping & Returns
$582.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 20.01
- Chemical Container Material Plastic
- Shipping Restrictions UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II
- Chemical Container Size 500 mL
- Chemical Grade Technical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H1053-500ML0R
- Zoro # G7996578
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Hydrofluoric Acid |
Molecular Weight | 20.01 |
Chemical Container Material | Plastic |
Shipping Restrictions | UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II |
Chemical Grade | Technical |
Chemical Formula | HF |
Shelf Life | 24 mo |
Concentration | 48-52% |
Chemical Container Type | Bottle |
CAS Number | 7664-39-3 |
Description
Hydrofluoric Acid, Concentration 48-52 Percent, CAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN1790, Hydrofluoric acid, solution, 8 (6.1), PG II, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Automatic Float Drain, 22 to 232 psi (M12.FD.0001)
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- MITUTOYO Makers Microscope, 52x152mm Table Size (176-818A)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- Spectrum Chemicals Starting with H