Shop All Chemicals Starting with H
Spectrum
Hydrofluoric Acid, 500mL
Mfr # H1124-500MLPL51
Zoro # G8008329
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Bottle
- Chemical Container Material Plastic
- Chemical Formula HF
- Molecular Weight 20.01
- CAS Number 7664-39-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H1124-500MLPL51
- Zoro # G8008329
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Hydrofluoric Acid |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Chemical Formula | HF |
Molecular Weight | 20.01 |
CAS Number | 7664-39-3 |
Shipping Restrictions | UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II |
Shelf Life | 24 mo |
Chemical Grade | Purified |
Description
Hydrofluoric Acid, CAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN1790, Hydrofluoric acid, solution, 8 (6.1), PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: LA, ME, MN, NH, NY, PR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Plastic Container for Microscope Objective with RMS Thread (OPC-RMS)
- RPI Polyethylene Glycol (PEG 1000), 1kg (P48050-1000.0)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 2000mL, PK6 (5YHN0)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- Spectrum Chemicals Starting with H