Shop All Chemicals Starting with H
Spectrum
Hydrofluoric Acid, 500mL
Mfr # H1053-500ML51
Zoro # G8067217
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Concentration 48-52%
- CAS Number 7664-39-3
- Chemical Container Type Bottle
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H1053-500ML51
- Zoro # G8067217
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Hydrofluoric Acid |
Shelf Life | 24 mo |
Concentration | 48-52% |
CAS Number | 7664-39-3 |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Shipping Restrictions | UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II |
Molecular Weight | 20.01 |
Chemical Grade | Technical |
Chemical Formula | HF |
Description
Hydrofluoric Acid, Concentration 48-52 Percent, CAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN1790, Hydrofluoric acid, solution, 8 (6.1), PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Castroviejo Needle Holder 5.5" Curved, Fenestrated Flat Handle (A2Z-ZR592)
- AMSCOPE 100X Achromatic Microscope Oil Immersion Objective (A100X-YX-V460)
- GLOBE SCIENTIFIC Airtight Container, 90mL, 400 Pack (6220)
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with One-Touch Pump, 4 oz. (35305)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- Spectrum Chemicals Starting with H