Shop All Chemicals Starting with H
Spectrum
Hydrofluoric Acid, 4L
Mfr # H1124-4LTPL55
Zoro # G8089669
Free Shipping & Returns
$680.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II
- Chemical Container Material Plastic
- CAS Number 7664-39-3
- Chemical Container Size 4 L
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # H1124-4LTPL55
- Zoro # G8089669
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
Item | Hydrofluoric Acid |
Shipping Restrictions | UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II |
Chemical Container Material | Plastic |
CAS Number | 7664-39-3 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Molecular Weight | 20.01 |
Chemical Grade | Purified |
Chemical Formula | HF |
Description
Hydrofluoric Acid, CAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 4 L, Shelf Life 24 mo, Shipping Restrictions UN1790, Hydrofluoric acid, solution, 8 (6.1), PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: LA, ME, MN, NH, NY, PR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Double Depression Concave Microscope Slides 50PK (BS-2C50)
- LAB SAFETY SUPPLY Bottle Wide Mouth 250 Ml Hdpe, Pk12 (9F493)
- AMSCOPE Objective Lenses for DM756 Digital Microscopes (AL050-DM756)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Heptane, 500mL (H0088-500ML)
- LABCHEM CHEMICAL HCL 10 PERCENT 4 LITER (LC150704)
- Spectrum Chemicals Starting with H