Shop All Chemicals Starting with H
Spectrum
Hydrochloric Acid, 4L
Mfr # HY106-4LT55
Zoro # G8006877
Free Shipping & Returns
$232.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 36.46
- Chemical Container Size 4 L
- Special Information DEA List 2 chemical.
- Shelf Life 24 mo
- CAS Number 7647-01-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # HY106-4LT55
- Zoro # G8006877
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
Item | Hydrochloric Acid |
Molecular Weight | 36.46 |
Special Information | DEA List 2 chemical. |
Shelf Life | 24 mo |
CAS Number | 7647-01-0 |
Chemical Formula | HCl |
Chemical Container Type | Bottle |
Shipping Restrictions | UN1789, Hydrochloric acid, solution, 8, PG II |
Chemical Grade | FCC |
Chemical Container Material | Coated Glass |
Description
Hydrochloric Acid, CAS Number 7647-01-0, Molecular Weight 36.46, Chemical Formula HCl, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 4 L, Shelf Life 24 mo, Shipping Restrictions UN1789, Hydrochloric acid, solution, 8, PG II, Special Information DEA List 2 chemical.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 128 oz, 89-400, PK60 (PLA-06145)
- WHEATON Plastic Bottle, 250mL, PK72 (209548)
- LAMOTTE Reagent Refill, Sulfide, 0.2 to 20 PPM (R-4456)
- CELLTREAT Syringe Filter, 0.45 micron m, 75psi, PK100 (229780)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- RPI Hematoxylin, 100g (H12000-100.0)
- Spectrum Chemicals Starting with H