Shop All Chemicals Starting with H
Spectrum
Hydrochloric Acid, 4L
Mfr # H1040-4LTPV55
Zoro # G7967543
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 36.46
- Special Information DEA List 2 chemical.
- Shelf Life 24 mo
- Chemical Formula HCl
- CAS Number 7647-01-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H1040-4LTPV55
- Zoro # G7967543
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
Item | Hydrochloric Acid |
Molecular Weight | 36.46 |
Special Information | DEA List 2 chemical. |
Shelf Life | 24 mo |
Chemical Formula | HCl |
CAS Number | 7647-01-0 |
Chemical Container Type | Bottle |
Chemical Grade | Technical |
Shipping Restrictions | UN1789, Hydrochloric acid, solution, 8, PG II |
Chemical Container Material | Coated Glass |
Description
Hydrochloric Acid, CAS Number 7647-01-0, Molecular Weight 36.46, Chemical Formula HCl, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 4 L, Shelf Life 24 mo, Shipping Restrictions UN1789, Hydrochloric acid, solution, 8, PG II, Special Information DEA List 2 chemical.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn pH Elctrd Crdrdge Dble Jnctn BNR (S222CD)
- RPI D-(+)-Trehalose Dihydrate, 25 G (T82000-25.0)
- QUINCY LAB Motor, 115 Volt, AF Models (205-2030)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, Glass, 8 oz., PK24 (404L07)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrous Benzoyl Peroxide, USP, 500g (BE156-500GM)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM H2O2, 35 Pct Sltn, FCC, 4L, Pls (HY115-4LTPL)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- Spectrum Chemicals Starting with H