Shop All Chemicals Starting with H
Spectrum
Hydrochloric Acid, 2.5L, PK4
Mfr # HY106-2.5LTGLAB
Zoro # G8020387
product price: $522.99
/pk 4, $130.75/ea
Free Shipping & Returns
$522.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7647-01-0
- Molecular Weight 36.46
- Shipping Restrictions UN1789, Hydrochloric acid, solution, 8, PG II
- Special Information DEA List 2 chemical.
- Chemical Formula HCl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # HY106-2.5LTGLAB
- Zoro # G8020387
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 2.5 L |
Details
Item | Hydrochloric Acid |
CAS Number | 7647-01-0 |
Molecular Weight | 36.46 |
Shipping Restrictions | UN1789, Hydrochloric acid, solution, 8, PG II |
Special Information | DEA List 2 chemical. |
Chemical Formula | HCl |
Chemical Grade | FCC |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Description
Hydrochloric Acid, CAS Number 7647-01-0, Molecular Weight 36.46, Chemical Formula HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 L, Shelf Life 24 mo, Shipping Restrictions UN1789, Hydrochloric acid, solution, 8, PG II, Special Information DEA List 2 chemical., Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Neutral Litmus Paper, Vial/100 Strips (LPN100)
- SP SCIENCEWARE Wash Bottle, Std Spout, 4 oz., Natural, PK12 (F11618-0004)
- WIRTHCO ENGINEERING WirthCo 32105 Double Capped Funnel - 1 Pint, Orange (32105)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 300mm (5YHT7)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- RPI Hematoxylin, 25g (H12000-25.0)
- Spectrum Chemicals Starting with H