Shop All Chemicals Starting with H
Spectrum
Hydrochloric Acid, 20L
Mfr # H1040-20LT56
Zoro # G8018932
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Size 20 L
- Molecular Weight 36.46
- Shipping Restrictions UN1789, Hydrochloric acid, solution, 8, PG II
- Chemical Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H1040-20LT56
- Zoro # G8018932
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 20 L |
Details
Item | Hydrochloric Acid |
Shelf Life | 24 mo |
Molecular Weight | 36.46 |
Shipping Restrictions | UN1789, Hydrochloric acid, solution, 8, PG II |
Chemical Container Material | Plastic |
Chemical Container Type | Drum |
Special Information | DEA List 2 chemical. |
CAS Number | 7647-01-0 |
Chemical Grade | Technical |
Chemical Formula | HCl |
Description
Hydrochloric Acid, CAS Number 7647-01-0, Molecular Weight 36.46, Chemical Formula HCl, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Technical, Chemical Container Size 20 L, Shelf Life 24 mo, Shipping Restrictions UN1789, Hydrochloric acid, solution, 8, PG II, Special Information DEA List 2 chemical.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING CONE SAFETY 9"" SET/4 (40-16950)
- QORPAK Bottle, 30mL, PK24 (GLC-02083)
- AIR SCIENCE Forensic Evidence Drying Cabinet, Duplex (FDC-008D)
- NICHIRYO Micro Pipette 20-200ul, Single (00-NLT-200)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- Spectrum Chemicals Starting with H