Shop All Chemicals Starting with H
Spectrum
Hydrazine Monohydrochloride, 25g
Mfr # H0174-25G
Zoro # G8274003
product price: $59.99
/ea
$59.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Size 25 g
- Molecular Weight 68.5
- Chemical Container Material Clear Glass
- CAS Number 2644-70-4
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0174-25G
- Zoro # G8274003
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 25 g |
Details
Item | Hydrazine Monohydrochloride |
Molecular Weight | 68.5 |
Chemical Container Material | Clear Glass |
CAS Number | 2644-70-4 |
Chemical Container Type | Bottle |
Shipping Restrictions | UN2923, Corrosive Solid, Toxic, N.O.S., 8, Pg III |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Chemical Formula | H4N2HCl |
Description
Hydrazine Monohydrochloride, CAS Number 2644-70-4, Molecular Weight 68.5, Chemical Formula H4N2�HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN2923, Corrosive Solid, Toxic, n.o.s., 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipt, 15mL, 115mm, Pediatrc, PK500 (136036-S01)
- LAMOTTE Test Strip, Peracetic Acid, PK50 (3000)
- RPI D-(+)-Trehalose Dihydrate, 50 G (T82000-50.0)
- DLAB Pipette, Single, Adjustable, 0.5-10uL (61TA26)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- Spectrum Chemicals Starting with H