Shop All Chemicals Starting with H
Spectrum
Hydrazine Hydrate, Technical, 1L
Mfr # H1014-1LT52
Zoro # G8020177
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Material Amber Glass
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Chemical Formula H4N2H2O
- Molecular Weight F.W. 50.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H1014-1LT52
- Zoro # G8020177
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 L |
Details
Item | Hydrazine Hydrate, Technical |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Formula | H4N2H2O |
Molecular Weight | F.W. 50.06 |
Shipping Restrictions | UN2030, Hydrazine aqueous solution, 8 (6.1), PG II |
CAS Number | 7803-57-8 |
Chemical Grade | Technical |
Description
Hydrazine Hydrate, Technical, CAS Number 7803-57-8, Molecular Weight F.W. 50.06, Chemical Formula H4N2�H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 1 L, Shelf Life 24 mo, Shipping Restrictions UN2030, Hydrazine aqueous solution, 8 (6.1), PG II
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 6 Quart Polyethylene Plastic Funnel (75-072)
- MENDA Bottle, Pure-Take, 6 oz, Blue (35286)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 500mL, Flat Bottom - spout, Borosilicate Glass, 6PK (UNCRDSH-WS-500)
- RHIZOSPHERE MacroRhizon soil moisture sampler, 9cm (192135)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- RPI Hematoxylin, 25g (H12000-25.0)
- Spectrum Chemicals Starting with H