Shop All Toilet Paper Dispensers & Holders
Spectrum
Holder Paper Towel White
Mfr # 40200
Zoro # G8666142
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 2.15 in
- Dispenser Height 3.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 40200
- Zoro # G8666142
- UPC # 10591402008
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.15 in |
Dispenser Height | 3.09 in |
Dispenser Width | 5.67 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | White |
Description
Great for use in areas where counter space is limited such as kitchens dorm rooms garages workshops and more. Mounts vertically horizontally or under shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Oxy Carpet Cleaner 50Oz (AH30950)
- 3M Industrial Degreaser, 2L Bottle (26L)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow (2KU15)
- RECKITT BENCKISER PWR 24OZ Toilet Cleaner (1920098011)
- SPECTRUM Holder Paper Towel Clear (40250)
- BRADLEY SMOKER Dispenser, Tissue , Recessed, S/S (5412-000000)
- ASI Surface Mounted Twin 9in Jumbo Roll Toilet Tissue Dispenser (0040)
- TORK Tork Coreless Toilet Paper Spindle Gray T7, Doubles Typical Capacity, Universal, 473040, Type C (473040)
- KIMBERLY-CLARK PROFESSIONAL Hygienic Bath Tissue Dispenser (39728)
- JOFEL Single Tissue Dispenser (R6100MBK)
- BESTCARE Toilet Paper Holder, White, SS, 9-1/16" L (WH1845B)
- Spectrum Toilet Paper Dispensers & Holders