Shop All Chemicals Starting with H
Spectrum
HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL
Mfr # H1045-500ML
Zoro # G8059508
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade ACS
- CAS Number 7664-39-3
- Chemical Container Type Bottle
- Shelf Life 24 mo
- Concentration 48%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H1045-500ML
- Zoro # G8059508
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Hydrofluoric Acid, Suitable for Electronic Use, Reagent, ACS |
Chemical Grade | ACS |
CAS Number | 7664-39-3 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Concentration | 48% |
Chemical Formula | HF |
Chemical Container Material | Amber Glass |
Shipping Restrictions | UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II |
Molecular Weight | 20.01 |
Description
Hydrofluoric Acid, Suitable for Electronic Use, Reagent, ACS, Concentration 48 Percent, CAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HF, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENFIC INDUSTRIES Torbal Moisture Analyzer 110g x 0.01g 3-1/2in Diameter Platform (BTS110)
- DYNALON CONTNR SPCMN 16 OZ PP TRNSLCNT, PK100 (453605)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 3-1/4 QT (785-104)
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 85mm L, PK500 (136020-500)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- Spectrum Chemicals Starting with H