Shop All Chemicals Starting with H
Spectrum
HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 1Gal
Mfr # H1045-1GL
Zoro # G7937209
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II
- CAS Number 7664-39-3
- Chemical Grade ACS
- Chemical Container Type Bottle
- Chemical Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H1045-1GL
- Zoro # G7937209
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 gal |
Details
Item | Hydrofluoric Acid, Suitable for Electronic Use, Reagent, ACS |
Shipping Restrictions | UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II |
CAS Number | 7664-39-3 |
Chemical Grade | ACS |
Chemical Container Type | Bottle |
Concentration | 48% |
Chemical Container Material | Amber Glass |
Chemical Formula | HF |
Shelf Life | 24 mo |
Molecular Weight | 20.01 |
Description
Hydrofluoric Acid, Suitable for Electronic Use, Reagent, ACS, Concentration 48 Percent, CAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HF, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 gal, Shelf Life 24 mo, Shipping Restrictions UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- DYNALON Graduated Cylinder, 250mL, Polypropylene (537835-0250)
- CYTIVA WHATMAN Qualitative Fltr Papr, 9.0cm, CFP4, PK100 (1004-090)
- AMSCOPE 32MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera (MU3203-BI)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- Spectrum Chemicals Starting with H