Shop All Chemicals Starting with H
Spectrum
Hexane, HPLC Grade-4L, PK4
Mfr # HP682-4LT-CS4
Zoro # G8084023
product price: $634.99
/pk 4, $158.75/ea
Free Shipping & Returns
$634.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemical Container Size 4 L
- Molecular Weight 86.18
- Chemical Container Material Amber Glass
- Chemical Container Type Bottle
- CAS Number 110-54-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # HP682-4LT-CS4
- Zoro # G8084023
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
Item | Hexane |
Molecular Weight | 86.18 |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
CAS Number | 110-54-3 |
Shelf Life | 24 mo |
Chemical Formula | C6H14 |
Shipping Restrictions | UN1208, Hexane, 3, Pg II |
Chemical Grade | HPLC |
Description
Hexane, CAS Number 110-54-3, Molecular Weight 86.18, Chemical Formula C6H14, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Shelf Life 24 mo, Shipping Restrictions UN1208, Hexane, 3, PG II, Package Quantity 4
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Precisionware Bottle, 8 Oz, LDPE, PK12 (F10626-0006)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ LT 80AZ Smartphone App-Enabled Refractor Telescope (22451)
- QUINCY LAB Oven, Air Forced, Digital (10AFE)
- INGERSOLL-RAND Tune-Up Kit, for 285B (IRT285B-TK1)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- Spectrum Chemicals Starting with H