Shop All Chemicals Starting with H
Spectrum
Hexamethylenetetramine, 500g
Mfr # H0093-500G
Zoro # G8297322
product price: $45.65
/ea
$45.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN1328, Hexamethylenetetramine, 4.1, PG III
- CAS Number 100-97-0
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0093-500G
- Zoro # G8297322
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 g |
Details
Item | Hexamethylenetetramine |
Shipping Restrictions | UN1328, Hexamethylenetetramine, 4.1, PG III |
CAS Number | 100-97-0 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Description
Hexamethylenetetramine, CAS Number 100-97-0, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo, Shipping Restrictions UN1328, HEXAMETHYLENETETRAMINE, 4.1, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Buffer Solution, pH, 4.01,500 mL (00654-00)
- LAB SAFETY SUPPLY Pipette Transfer, 4.5mL, PK500 (21F233)
- RPI Bio-Safe NA, 4 L (111198)
- ZORO SELECT Dipper, Stainless Steel, 600mL, 18 In L (5390-1)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Heptane, 500mL (H0088-500ML)
- Spectrum Chemicals Starting with H