Shop All Chemicals Starting with H
Spectrum
Hexamethylene Diisocyanate, 500mL
Mfr # H0324-500ML
Zoro # G8157383
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Size 500 mL
- CAS Number 822-06-0
- Shipping Restrictions UN2281, Hexamethylene Diisocyanate, 6.1, PG II
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0324-500ML
- Zoro # G8157383
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Hexamethylene Diisocyanate |
Shelf Life | 24 mo |
CAS Number | 822-06-0 |
Shipping Restrictions | UN2281, Hexamethylene Diisocyanate, 6.1, PG II |
Chemical Container Material | Clear Glass |
Molecular Weight | 168.2 |
Chemical Formula | C8H12N2O2 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Description
Hexamethylene Diisocyanate, CAS Number 822-06-0, Molecular Weight 168.2, Chemical Formula C8H12N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN2281, Hexamethylene Diisocyanate, 6.1, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Lab Supplies, pH Meter (1020915)
- MILLIPORE SIGMA Ph Indicator Strips 0-14 (1095350001)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 33x40", 2.0mL, Clear, PK200 (5034)
- AMSCOPE 64 LED Lighting-Direction-Adjustable Microscope Ring Light + Adapter (LED-64A)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- RPI Hematoxylin, 25g (H12000-25.0)
- Spectrum Chemicals Starting with H