Shop All Chemicals Starting with H
Spectrum
Hexamethylene Diisocyanate, 25mL
Mfr # H0324-25ML
Zoro # G8268762
product price: $39.19
/ea
$39.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Restrictions UN2281, Hexamethylene Diisocyanate, 6.1, PG II
- Chemical Grade Reagent
- Chemical Formula C8H12N2O2
- Shelf Life 24 mo
- Chemical Container Size 25 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0324-25ML
- Zoro # G8268762
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 25 mL |
Details
Item | Hexamethylene Diisocyanate |
Shipping Restrictions | UN2281, Hexamethylene Diisocyanate, 6.1, PG II |
Chemical Grade | Reagent |
Chemical Formula | C8H12N2O2 |
Shelf Life | 24 mo |
Molecular Weight | 168.2 |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
CAS Number | 822-06-0 |
Description
Hexamethylene Diisocyanate, CAS Number 822-06-0, Molecular Weight 168.2, Chemical Formula C8H12N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN2281, Hexamethylene Diisocyanate, 6.1, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- SIBATA Volumetric Pipette, 25mL Cap, 475mm, PK6 (2040-25-3MM)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 6" Ring, 9" Hei (TRS6X9)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, 1mL Graduation (9GE56)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- RPI Hematoxylin, 25g (H12000-25.0)
- Spectrum Chemicals Starting with H