Shop All Chemicals Starting with H
Spectrum
Hexahydroxytriphenylene, 5g, CAS 4877-80-9
Mfr # H1786-5GM
Zoro # G8053530
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration 100%
- Chemical Container Material Amber Glass
- Chemical Container Size 5 g
- Shelf Life 24 mo
- CAS Number 4877-80-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H1786-5GM
- Zoro # G8053530
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 5 g |
Details
Item | 2,3,6,7,10,11-Hexahydroxytriphenylene, 95+% |
Concentration | 100% |
Chemical Container Material | Amber Glass |
Shelf Life | 24 mo |
CAS Number | 4877-80-9 |
Chemical Container Type | Bottle |
Chemical Grade | Reagent |
Description
2,3,6,7,10,11-Hexahydroxytriphenylene, 95+ Percent, Concentration 100 Percent, CAS Number 4877-80-9, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Carbon Filter For Formaldehyde (ASTS-013)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (PH-ABT-HC-UCFS-0204)
- HENKE-JECT Disp Syringe, Luer Slip, 5 mL, PK100 (5050.000V0)
- CYTIVA WHATMAN Qualitative Fltr Papr, 2.5cm, CFP1, PK100 (1001-325)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- Spectrum Chemicals Starting with H