Shop All Chemicals Starting with H
Spectrum
Hexafluoroacetylacetone, 25g
Mfr # H0476-25G
Zoro # G8288049
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C5H2F6O2
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Chemical Container Size 25 g
- CAS Number 1522-22-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0476-25G
- Zoro # G8288049
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 25 g |
Details
Item | Hexafluoroacetylacetone |
Chemical Formula | C5H2F6O2 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
CAS Number | 1522-22-1 |
Chemical Grade | Reagent |
Molecular Weight | 208.06 |
Chemical Container Type | Bottle |
Shipping Restrictions | UN2920, Corrosive Liquid, Flammable, n.o.s. (Hexafluoroacetylacetone), 8, PG II |
Description
Hexafluoroacetylacetone, CAS Number 1522-22-1, Molecular Weight 208.06, Chemical Formula C5H2F6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN2920, Corrosive Liquid, Flammable, n.o.s. (Hexafluoroacetylacetone), 8, PG II
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Silicone Heating Mantle (100D SI05)
- DIGI-SENSE Traceable Micro-Anemometer/Thermometer w (37955-50)
- THERMO FISHER SCIENTIFIC ASHEVILLE Full Depth, Epoxy-Coated Open Wire Shelf (6696)
- YSI Nitrate Sensor (605106)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- Spectrum Chemicals Starting with H