Shop All Chemicals Starting with H
Spectrum
Hexadecene, 100mL, CAS 629-73-2
Mfr # H3297-100ML
Zoro # G4474374
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C16H32
- Chemical Grade Reagent
- Chemical Container Type Bottle
- Concentration 100%
- Chemical Container Size 100 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H3297-100ML
- Zoro # G4474374
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 100 mL |
Details
Item | 1-Hexadecene |
Chemical Formula | C16H32 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Concentration | 100% |
CAS Number | 629-73-2 |
Shelf Life | 24 mo |
Molecular Weight | 224.43 |
Chemical Container Material | Amber Glass |
Description
1-Hexadecene, Concentration 100 Percent, CAS Number 629-73-2, Molecular Weight 224.43, Chemical Formula C16H32, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUCOLD Power Out Alarm, For Any 115/120V Appli. (PF1KIT)
- KIMBLE CHASE Filter Flask, 2000mL, Clear (953760-2002)
- DYNALON Translucent 250mL Wash Bottle, 4 Pack (224085)
- GOJO Foam Handwash, Mild, f/ LTX-12, 1200ml, Clear (GOJ191102CT)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- RPI Hematoxylin, 100g (H12000-100.0)
- Spectrum Chemicals Starting with H