Shop All Reagents and Refills
Spectrum
Hexadecane, Reagent, 500mL
Mfr # HE166-500ML51
Zoro # G7957743
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 226.45
- Chemical Container Material Amber Glass
- CAS Number 544-76-3
- Chemical Grade Reagent
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # HE166-500ML51
- Zoro # G7957743
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Hexadecane |
Molecular Weight | 226.45 |
Chemical Container Material | Amber Glass |
CAS Number | 544-76-3 |
Chemical Grade | Reagent |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Formula | C16H34 |
Description
Hexadecane, CAS Number 544-76-3, Molecular Weight 226.45, Chemical Formula C16H34, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Bulb, Rubber, 30mL Cap., 66mm H, 1.81" dia. (HS20630C)
- SP SCIENCEWARE SPINBAR, STIRRING BAR, PTFE, POLYGN, 1X3/8 (F37120-0038)
- DIGI-SENSE Traceable Walkaway Count-Up Controller, (94400-62)
- EXTECH PH Electrode (PH105)
- SPECTRUM Acetonitrile, Reagent, ACS, 1L (A1030-1LTGL52)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500 (O1025-500GM)
- SPECTRUM tert-Butyl Alcohol, Reagent-4L (B1188-4LTGL)
- SPECTRUM Water, Reagent, ACS-1L (W1000-1LT)
- SPECTRUM Amyl Acetate, Reagent, 100mL (A1280-100ML49)
- SPECTRUM Zinc Acetate, Crystal, Reagent, 2.5kg (Z1045-2.5KG13)
- RPI N-Acetyl-D-glucosamine, 5 G (A90510-5.0)
- Spectrum Water Quality Testing