Shop All Chemicals Starting with H
Spectrum
Heptane, Practical, 500mL
Mfr # H1006-500MLGL51
Zoro # G8050557
product price: $72.19
/ea
$72.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C7H16
- CAS Number 142-82-5
- Molecular Weight 100.2
- Chemical Container Material Amber Glass
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H1006-500MLGL51
- Zoro # G8050557
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Heptane, Practical |
Chemical Formula | C7H16 |
CAS Number | 142-82-5 |
Molecular Weight | 100.2 |
Chemical Container Material | Amber Glass |
Chemical Container Type | Bottle |
Shipping Restrictions | UN1206, Heptane, 3, PG II |
Chemical Grade | Technical |
Shelf Life | 24 mo |
Description
Heptane, Practical, CAS Number 142-82-5, Molecular Weight 100.2, Chemical Formula C7H16, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN1206, Heptane, 3, PG II
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable General-Purpose Digital Thermo (94460-70)
- EXTECH Particle Counters, c/w VPC300 (VPC-BATT)
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35276)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #7 1/2, PK 13 (RST7A-H)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- RPI Hematoxylin, 25g (H12000-25.0)
- Spectrum Chemicals Starting with H