Shop All Chemicals Starting with H
Spectrum
Heptadecane, 25g
Mfr # H0023-25G
Zoro # G8269797
product price: $50.19
/ea
$50.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 629-78-7
- Chemical Container Type Bottle
- Chemical Container Material Clear Glass
- Chemical Container Size 25 g
- Chemical Formula C17H36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0023-25G
- Zoro # G8269797
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 25 g |
Details
Item | Heptadecane |
CAS Number | 629-78-7 |
Chemical Container Type | Bottle |
Chemical Container Material | Clear Glass |
Chemical Formula | C17H36 |
Chemical Grade | Reagent |
Shelf Life | 24 mo |
Molecular Weight | 240.48 |
Description
Heptadecane, CAS Number 629-78-7, Molecular Weight 240.48, Chemical Formula C17H36, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Graduated Beaker, 2000mL, Polypropylene (F26217-0000)
- SP SCIENCEWARE Funnel, 784mL, PK4 (H14660-0150)
- ALCONOX Detergent, 4 lb. (1304-1)
- OAKTON Buffer Solution Kit, pH, 4.01, 7.00, 20 mL (35653-04)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- Spectrum Chemicals Starting with H