Shop All Chemicals Starting with H
Spectrum
HEPES, Biological Buffer, Ultrapure, 25g
Mfr # H1089-25GM
Zoro # G8033477
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Plastic
- Molecular Weight 238.3
- Chemical Formula C8H18O4N2S
- Shelf Life 18 mo
- Shipping Restrictions Chemical Not Regulated for Transport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H1089-25GM
- Zoro # G8033477
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 25 g |
Details
Item | HEPES, Biological Buffer, Ultrapure |
Chemical Container Material | Plastic |
Molecular Weight | 238.3 |
Chemical Formula | C8H18O4N2S |
Shelf Life | 18 mo |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | Purified |
CAS Number | 7365-45-9 |
Chemical Container Type | Bottle |
Description
HEPES, Biological Buffer, Ultrapure, CAS Number 7365-45-9, Molecular Weight 238.3, Chemical Formula C8H18O4N2S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 25 g, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0870I Dpd Powder Taylor (TTR0870I)
- GLOBE SCIENTIFIC Test Tube, 3mL, 75mm L, Clear, PK1000 (1503)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- SCILOGEX SCILOGEX 1000-5000ul MicroPette Tips, Clear Color, Non-Sterile, Bulk 100/PK (17400025)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- RPI Hematoxylin, 100g (H12000-100.0)
- Spectrum Chemicals Starting with H