Shop All Chemicals Starting with H
Spectrum
HEPES, Biological Buffer, Ultrapure, 100g
Mfr # H1089-100GM
Zoro # G8037029
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7365-45-9
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Grade Purified
- Chemical Formula C8H18O4N2S
- Chemical Container Size 100 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H1089-100GM
- Zoro # G8037029
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 100 g |
Details
Item | HEPES, Biological Buffer, Ultrapure |
CAS Number | 7365-45-9 |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Grade | Purified |
Chemical Formula | C8H18O4N2S |
Chemical Container Type | Bottle |
Chemical Container Material | Plastic |
Molecular Weight | 238.3 |
Shelf Life | 18 mo |
Description
HEPES, Biological Buffer, Ultrapure, CAS Number 7365-45-9, Molecular Weight 238.3, Chemical Formula C8H18O4N2S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100 g, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAN8)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 24x36", 1.75mL, Clear, PK200 (5142.F)
- LAB SAFETY SUPPLY Micro Cent Tube, 1.5mL, Sterile, PK1000 (11L818)
- SP SCIENCEWARE SAMPLER TAPERED PLUG (H37826-0000)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- Spectrum Chemicals Starting with H