Shop All Chemicals Starting with H
Spectrum
Hematin, 5g, CAS 15489-90-4, Amber Glass
Mfr # H1156-5GM
Zoro # G8061440
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Chemical Container Material Amber Glass
- Concentration 100%
- Molecular Weight 633.5
- Chemical Formula C34H33FeN4O5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H1156-5GM
- Zoro # G8061440
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 5 g |
Details
Item | Hematin |
Chemical Grade | Reagent |
Chemical Container Material | Amber Glass |
Concentration | 100% |
Molecular Weight | 633.5 |
Chemical Formula | C34H33FeN4O5 |
CAS Number | 15489-90-4 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Description
Hematin, Concentration 100 Percent, CAS Number 15489-90-4, Molecular Weight 633.5, Chemical Formula C34H33FeN4O5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Swab, 70mm, Poly, Rigid Tip, PK100 (LTP70R.20)
- THERMO FISHER SCIENTIFIC General Protocol Oven, Gravity Convectio (51028874)
- QORPAK Bottle Cleaned, 120mL, 38-400, PK48 (PLC-06836)
- ADVANTEC MFS 25mm Stainless Steel Syringe Filter Holder (301200)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- RPI Hematoxylin, 25g (H12000-25.0)
- Spectrum Chemicals Starting with H