Shop All Chemicals Starting with H
Spectrum
Harmine, 1g
Mfr # H0001-1G
Zoro # G8149911
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- CAS Number 442-51-3
- Shelf Life 24 mo
- Chemical Grade Reagent
- Molecular Weight 212.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H0001-1G
- Zoro # G8149911
- Country of Origin Japan
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 g |
Details
Item | Harmine |
Chemical Container Material | Clear Glass |
CAS Number | 442-51-3 |
Shelf Life | 24 mo |
Chemical Grade | Reagent |
Molecular Weight | 212.25 |
Chemical Container Type | Bottle |
Chemical Formula | C13H12N2O |
Description
Harmine, CAS Number 442-51-3, Molecular Weight 212.25, Chemical Formula C13H12N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Extreme-Accuracy Digital Therm (90000-29)
- AMERICAN METALCRAFT 10 in High Heat Rubber Spatula (PHBS10)
- BRANSON Ultrasonic Cleaner, CPXH, 0.5 gal (CPX-952-118R)
- AMSCOPE Pair of Super Widefield 10X Microscope Eyepieces (30mm) (EP10X30)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- Spectrum Chemicals Starting with H