Shop All Chemicals Starting with H
Spectrum
H2O2, 35 Pct Sltn, Technical, 4L, PK4
Mfr # H1075-4LT-CS4
Zoro # G8026608
product price: $668.99
/pk 4, $167.25/ea
Free Shipping & Returns
$668.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7722-84-1
- Chemical Container Type Jug
- Chemical Grade Technical
- Chemical Formula H2O2
- Shipping Restrictions UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # H1075-4LT-CS4
- Zoro # G8026608
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 4 L |
Details
Item | Hydrogen Peroxide, Technical |
CAS Number | 7722-84-1 |
Chemical Container Type | Jug |
Chemical Grade | Technical |
Chemical Formula | H2O2 |
Shipping Restrictions | UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II |
Special Information | Contains Stabilizer |
Molecular Weight | 34.01 |
Concentration | 35% |
Chemical Container Material | Plastic |
Shelf Life | 24 mo |
Description
Hydrogen Peroxide, Technical, Concentration 35 Percent, CAS Number 7722-84-1, Molecular Weight 34.01, Chemical Formula H2O2, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Technical, Chemical Container Size 4 L, Shelf Life 24 mo, Shipping Restrictions UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II, Special Information Contains Stabilizer, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Pitcher and Liner Set, Rose, PK27 (H220-10)
- ADVANTECH Sieve, 1.00", B/S, 8 In, Full Ht (1.00"BS8F)
- RPI Water, HPLC Grade, 4 L (248797)
- CYTIVA WHATMAN Test Papers, Potassium Iodide, Specialized (2602-500A)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 500mL (HY106-500MLGL51)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- Spectrum Chemicals Starting with H