Shop All Chemicals Starting with H
Spectrum
H2O2, 35 Pct Sltn, FCC, 500mL, Pls
Mfr # HY115-500MLPL
Zoro # G7922000
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade FCC
- Special Information Contains Stabilizer
- Chemical Formula H2O2
- Shelf Life 24 mo
- Shipping Restrictions UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # HY115-500MLPL
- Zoro # G7922000
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Hydrogen Peroxide, Solution, FCC |
Chemical Grade | FCC |
Special Information | Contains Stabilizer |
Chemical Formula | H2O2 |
Shelf Life | 24 mo |
Shipping Restrictions | UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II |
CAS Number | 7722-84-1 |
Chemical Container Material | Plastic |
Chemical Container Type | Bottle |
Molecular Weight | 34.01 |
Concentration | 35% |
Description
Hydrogen Peroxide, Solution, FCC, Concentration 35 Percent, CAS Number 7722-84-1, Molecular Weight 34.01, Chemical Formula H2O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II, Special Information Contains Stabilizer
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ethernet Kit TD52 DT61XW (OH-30429666)
- MIDWEST FASTENER 43/64" x 7/8" x 1-1/16" #8 Cork Stoppers 20PK (64423)
- ZORO SELECT Triangular Support Stand, 6X9 (H-21222.1)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hydroxyurea, 25g (H0310-25G)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- RPI Hematoxylin, 25g (H12000-25.0)
- Spectrum Chemicals Starting with H