Shop All Pool Accessories
Spectrum
Guard Chair
Mfr # 36546
Zoro # G810866763
product price: $5,049.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$5,049.99
Free 30-Day Returns
Key Features
- Frame Material Stainless Steel
- Includes (4) Non-Marking Rubber Bumpers
- Overall Depth 51 1/8 in
- Seat Height 68 in
- Overall Width 44 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36546
- Zoro # G810866763
- Country of Origin United States
- Category Pool Accessories
Dimensions
Overall Depth | 51 1/8 in |
Seat Height | 68 in |
Overall Width | 44 3/4 in |
Overall Height | 85 3/4 in |
Frame Diameter | 1.5 in |
Step Width | 22 in |
Platform Length | 22 in |
Platform Width | 22 in |
Description
Lifeguard Chairs, Frame Color Silver, Frame Material Stainless Steel, Overall Depth 51 1/8 in, Overall Height 85 3/4 in, Overall Width 44 3/4 in, Entry Location Front Entry, Portability Portable, Mount Type Freestanding, Platform Material HDPE, Platform Length 22 in, Platform Width 22 in, Platform Color White, Step Color White, Step Material ABS, Step Width 22 in, OSHA Compliance Not Applicable, Includes Anchor Mechanism No Anchor Mechanism, Number of Wheels 0, Wheel Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Primer-Purge Bulb (P005003120)
- SONIC TECHNOLOGY Sonic Technology RR3SPK Innovative Non-Toxic Ultrasonic Electronic Triple Speaker Rodent Repeller – 1 Pack (RR3SPK)
- PROTARP 40 ft x 50 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-40X50)
- IMPACT PRODUCTS Ashtray, Round, Heat-resistant Plastic, 4-3/4"x1-3/4", BK (IMP1007)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 970020 Spa Cleaning Kit for Scoop Brush Pole (970020)
- COMPLETE ATHLETE Calcium Hardness Increaser Pouch (CO3691082)
- COATES HEATER 5.5 KW Pool Heater Element (CO35647)
- JED POOL TOOLS Rope Hook, SS, 2" H, 1-1/4" dia. (90-863-H)
- WOW WATERSPORTS WOW 172064R Dipped Foam Pool Noodle, Red (17-2064R)
- BACKSEAT 9 in. Outdoor Stack Top Kit Digital Pool Heater (BA3693730)
- ATLAS 5 x 1 in. Pool Putty Box - White (AT34954)
- Spectrum Pool Accessories