Shop All Pool Accessories
Spectrum
Guard Chair
Mfr # 36521
Zoro # G110866890
product price: $8,562.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$8,562.99
Free 30-Day Returns
Key Features
- Frame Material Stainless Steel
- Includes Umbrella Holder; Ring Buoy
- Overall Depth 57 in
- Seat Height 18 in
- Overall Width 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36521
- Zoro # G110866890
- Country of Origin United States
- Category Pool Accessories
Dimensions
Overall Depth | 57 in |
Seat Height | 18 in |
Overall Width | 51 in |
Overall Height | 108 in |
Platform Width | 30 in |
Frame Diameter | 1.9 in |
Step Width | 22 in |
Platform Length | 42 in |
Description
Lifeguard Chairs, Frame Color Silver, Frame Material Stainless Steel, Overall Depth 57 in, Overall Height 108 in, Overall Width 51 in, Entry Location Back Entry, Portability Fixed, Mount Type Anchor, Platform Material RTM, Platform Length 42 in, Platform Width 30 in, Platform Color White, Step Color White, Step Material ABS, Step Width 22 in, OSHA Compliance Not Applicable, Includes Anchor Mechanism Anchor Mechanism Included, Number of Wheels 0, Wheel Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Manure Handle, Fork, 48 in. L (2018600)
- GARDENISED Plastic Garden Edging Border Fence, Flower Bed Barrier, PK 3 (QI004078)
- BRIGGS & STRATTON VALVE-FLOAT NEEDLE (698537)
- OREGON Dual Element Air Filter, 5 Pack of 30-404 (30-802)
- JED POOL TOOLS Safety Hook, Aluminum, Blue, 23-5/8" L (90-830)
- STERLING SEAL & SUPPLY Sterling Seal & Supply BC-108 Start Capacitor 108-130 Mfd (BC108)
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 8 ft (60-345-08)
- KENTO GEAR Pelican Pro Tuff Duty Skimmer (KE974156)
- APC FC-0460 50 Sq ft. Cartridge - 7 x 14.75 in. (AP36216)
- RED HEAD Anchor Nylon Screen, Nylon, 10 in L, PK25 (HBP12-10)
- BUCKMANS Calcium Hardness Increaser Pouch (PCC20T)
- Spectrum Pool Accessories