Shop All Pool Accessories
Spectrum
Guard Chair
Mfr # 20148
Zoro # G710866818
product price: $1,024.99
/ea
Free Shipping & Returns
$1,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material LDPE
- Overall Width 3/4 in
- Overall Height 3/4 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 20148
- Zoro # G710866818
- Country of Origin United States
- Category Pool Accessories
Dimensions
Overall Width | 3/4 in |
Overall Height | 3/4 in |
Overall Length | 3 1/2 in |
Mount Diameter | 1/2 in |
Details
Item | Ballast Assembly |
Color | Blue |
Material | LDPE |
Compatible Manufacturer Part Number | 20100, 20110 |
Port Location | Side Port |
Ballast Capacity | 185 lb |
Product Type | Ballast Assembly |
Includes Mounting Hardware | Mounting Hardware Included |
Compatible Model Name | Marshall |
Description
Ballast Assembly, Color Blue, Material LDPE, Overall Height 3/4 in, Overall Length 3 1/2 in, Overall Width 3/4 in, Product Type Ballast Assembly, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number 20100, 20110, Compatible Model Name Marshall, Ballast Capacity 185 lb, Umbrella Hole Diameter Not Applicable, Port Location Side Port, Includes Mounting Hardware Mounting Hardware Included, Mount Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Golf Cart Enclosure, 2-person, Sand (40-011-012001-00)
- IDEAL ANIMAL HEALTH Ideal Animal Health Milk of Magnesia Gallon (79135)
- ALEKO Aleko ROLLER6INCH-UNB 6 in. Side Roller with Bracket for Sliding Rolling Gate Guide; Black (ROLLER6INCH-UNB)
- LIPPERT COMPONENTS Lippert 432678 24" Radius Corner Manual Step - Single, 7" Rise (432678)
- INTEX RECREATION SPA FILTER CARTRIDGE 2PK (29001E)
- TIANJIN Skimmer Cover Pools (PO11015)
- JED POOL TOOLS Telescopic Pole, Aluminum, 8 to 16 ft. L (50-560-16-S)
- PENTAIR POOL PRODUCTS 0.75HP Impeller for Dynamo Pump (354552)
- PENTAIR Easy Touch Pool Spa System with 40K Intellichlor (EC-520705)
- LASTPLAY Weighted Triangular Vaccum (LA216960)
- S-SEAL 5 in. Pac-Fab 352604 O-Ring (APCO2038)
- Spectrum Pool Accessories