Shop All Chemicals Starting with G
Spectrum
Guaifenesin, USP, 2.5kg
Mfr # GU102-2.5KG
Zoro # G7932379
Free Shipping & Returns
$605.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Type Drum
- Chemical Container Material Plastic
- Chemical Container Size 2.5 kg
- Shipping Restrictions Chemical Not Regulated for Transport
- Molecular Weight 198.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # GU102-2.5KG
- Zoro # G7932379
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 2.5 kg |
Details
Item | Guaifenesin, USP |
Chemical Container Type | Drum |
Chemical Container Material | Plastic |
Shipping Restrictions | Chemical Not Regulated for Transport |
Molecular Weight | 198.22 |
Shelf Life | 24 mo |
CAS Number | 93-14-1 |
Chemical Grade | USP |
Chemical Formula | C10H14O4 |
Description
Guaifenesin, USP, CAS Number 93-14-1, Molecular Weight 198.22, Chemical Formula C10H14O4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Tissue Culture Plate, Sterile, 96-Well (229196)
- DIAMOND SUREFLOW bottle top dispenser, 2.5 - 25mL (GBTD-25)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2609)
- ZORO SELECT Rolled Beaker, 1-1/4 qt., Stainless Steel (78710)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- RPI L-Glutamine, 50 G (G36040-50.0)
- Spectrum Chemicals Starting with G