Shop All Chemicals Starting with G
Spectrum
(+)-Griseofulvin, 5g
Mfr # G0384-5G
Zoro # G8217443
$50.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- Molecular Weight 352.77
- Chemical Container Type Bottle
- Chemical Formula C17H17ClO6
- Chemical Container Material Clear Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # G0384-5G
- Zoro # G8217443
- Country of Origin Japan
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 5 g |
Details
Item | (+)-Griseofulvin |
Chemical Grade | Reagent |
Molecular Weight | 352.77 |
Chemical Container Type | Bottle |
Chemical Formula | C17H17ClO6 |
Chemical Container Material | Clear Glass |
CAS Number | 126-07-8 |
Shelf Life | 24 mo |
Description
(+)-Griseofulvin, CAS Number 126-07-8, Molecular Weight 352.77, Chemical Formula C17H17ClO6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Organic Free Cartridge Kit For Pretreate (D50228)
- YSI BOD. Meter Acc Probe With 5 Foot Cable (5905-115 VOLT)
- KIMBLE CHASE Filter Flask, 2000mL, Clear (953760-2002)
- MIDWEST FASTENER 2.2" x 1-15/16" x 1" #11 Black Rubber Stoppers 2PK (65904)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 500mL, Pls (G1016-500MLPL)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- SPECTRUM Gelatin, Pwdr, NF, 500g (GE105-500GM)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- SPECTRUM Glycerin, Ntrl, USP, EP, BP, JP, 4L, Pls (G1016-4LTPL)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- Spectrum Chemicals Starting with G