Shop All Grease Gun Accessories
Spectrum
Grease Fitting Washer, 1" dia, Orange, PK10
Mfr # 37060
Zoro # G611903872
product price: $5.89
/pk 10, $0.59/ea
$5.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nitrile Rubber
- Color Orange
- Overall Length 1 in
- Overall Height 1 in
- Overall Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 37060
- Zoro # G611903872
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Overall Length | 1 in |
Overall Height | 1 in |
Overall Diameter | 1 in |
Details
Item | Color Coded Grease Zerk Caps |
Material | Nitrile Rubber |
Color | Orange |
Product Type | 1/8 Color Coded Grease Fitting Washer |
Compatible Product Type | Grease Zerk Fittings |
Description
Color Coded Grease Zerk Caps, Includes Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 36" Outside Length, 5/9" Top Width, 6 Ribs (360J6)
- ZORO SELECT Sleeve Bearing, 40 mm Bore, PTFE Steel (ZUSAB-PB-178)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 75 psi (SB50-0A075)
- SPRAYWAY S1 Silicone Spray, 20oz, 12PK (SW292)
- LISLE FILTER SOCKET LOW PROFILE 28MM (LI13290)
- KIPP Conical Grease Nipple Angled 45°, D=R1/4, Form:B, Steel, Hexagon (K1132.1214)
- STI Flute Filler 2 X 4.5 X 5.5 (F20045)
- WESTWARD Bulk Loader Valve, 0.34 in. dia. (15F206)
- LINCOLN Battery Charger, 20V, 6-19/64", 4-39/64" (1875A)
- LINCOLN Grease Gun Needle Nozzle, w/Flush Type (82784)
- DENDESIGNS Rigid & Flexible Grease Extension Adapter (DE1112954)
- Spectrum Grease Gun Accessories