Shop All Grease Gun Accessories
Spectrum
Grease Fitting Washer, 1" dia, Blue, PK10
Mfr # 37035
Zoro # G311903844
product price: $5.89
/pk 10, $0.59/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Material Nitrile Rubber
- Color Blue
- Product Type 1/8 Color Coded Grease Fitting Washer
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 37035
- Zoro # G311903844
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Overall Length | 1 in |
Overall Height | 1 in |
Overall Diameter | 1 in |
Details
Item | Color Coded Grease Zerk Caps |
Material | Nitrile Rubber |
Color | Blue |
Product Type | 1/8 Color Coded Grease Fitting Washer |
Compatible Product Type | Grease Zerk Fittings |
Description
Color Coded Grease Zerk Caps, Includes Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SCC-125-125KW Two-Piece Industry Standard Clamping Coupling with Keyway (G2SCC-125-125KW)
- FLINT & WALLING Jet Pump System, Shallow Well, 1/2 HP (EK05S)
- PIX PIX, A61/4L630, V-Belt 1/2 X 63 (A61/4L630)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- GF&D SYSTEMS Push N Lube Grease Gun Empty, 2 oz. (40558)
- HERITAGE INDUSTRIAL PushOn QC Btn Hd Tip Coupler 90D CS ZC (H84480)
- LINCOLN Hose Extension, 12" L (71512)
- LINCOLN Grease Gun Clamp (82760)
- LINCOLN Rubber Tipped Needle Nozzle, 1/8" NPT (83278)
- AFTERMARKET Grease Gun Snap Coupler (OTJ20-0024)
- DIXON Grease Whip Hose, Assembly, 36" (GWH3600)
- Spectrum Grease Gun Accessories