Shop All Grease Fittings
Spectrum
Grease Fitting Cap, 2 3/4" L, Blue, PK10
Mfr # 37023
Zoro # G811903818
product price: $8.49
/pk 10, $0.85/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Thread Size 1/4"-28
- Thread Type UNF
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 37023
- Zoro # G811903818
- Country of Origin United States
- Category Grease Fittings
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 2 3/4 in |
Details
Item | Color Code Grease Zerk Caps |
Material | Plastic |
Color | Blue |
Thread Type | UNF |
Cap Type | Zerk Fitting Cap |
Product Type | Grease Fitting Cap |
Description
Color Code Grease Zerk Caps, Material Plastic, Color Blue, Thread Size 1/4 In.-28, Overall Length 2 3/4 in, Thread Type UNF, Features Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, 3-Phase, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (H636)
- DYNABRADE Vacuum, 1-1/4" Swivel Cuff (96004)
- TSUBAKI Sprocket , 60 Chain Size, 21 # of Teeth (60BTL21)
- CENTURY Unit Heater Motor, 1/3 HP, 1100,115 V, 48Y (UH1036NB)
- ALEMITE Grease Fitting Zerk, 1/4"-28 UNF (A1792)
- HERITAGE Elbow, 1/8"-27PTFx1/8"-27NPTF, 90 deg, CSZ3 (H44701Z3)
- ALEMITE Grease Fitting, Fitting Header 3 Position (AL6135)
- PLEWS-EDELMANN GF Assmt Metric 8 Fittings (11-957)
- ZORO SELECT Grease Fitting Caps, Yellow, Long PK10 (GC-18-YELLOW)
- ASTRO PNEUMATIC Astro Pneumatic AST-9430 Grease Fitting Adapter Set (AST-9430)
- MIDWEST FASTENER 1/4"-28 x 7/16" x 35/64" 18-8 Stainless Steel Fine Thread 45 Degree Angle Grease Fittings 6PK (37442)
- Spectrum Grease Fittings